Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Signs with Preprinted CAUTION Header

Catalog No. 19807252 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Polyester
Polypropylene
Width (English):
10 in.
14 in.
20 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
19-807-252 Polypropylene 20 in.
17-046-9 Fiberglass 14 in.
19-000-413 Aluminum 10 in.
19-000-457 Polyester 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-807-252 Supplier Brady™ Supplier No. 78064

Blank signs with pre-printed headers used to create custom safety signs, alert signs, admittance signs and more

  • Bright colors and bold text provide high visibility to critical messages
  • Preprinted header reads “CAUTION”
  • Black on yellow
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-120

  • Premium fiberglass — fiberglass reinforced polyester
  • B-836
    • Corrugated polypropylene — fluted, extruded polypropylene sheet

    Specifications

    Material Polypropylene
    Quantity 1 Ea.
    Tensile Strength 1.5 lb./in.
    Description Corrugated Polypropylene
    Mounting Type Surface Mount
    For Use With (Application) Marking construction sites, temporary parking and asbestos abatement sites
    Height (English) 14 in.
    Height (Metric) 35.56 cm
    Max. Temperature (English) 130°F
    Min. Temperature (English) -40°F
    Thickness 0.16 in.
    Width (English) 20 in.
    Width (Metric) 50.8 cm
    Temperature Range (Metric) -40°C to 54°C
    Temperature Range (English) -40°F to 130°F
    Displayed Text CAUTION
    Product Type Blank Sign - Preprinted Headers
    Color Black on Yellow
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.