Learn More
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
- Polypropylene (B-836) signs are surface printed and ideal for marking custruction sites, temporary parking and asbestos abatement sites.
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593;ASTM D 635;ASTM D 638 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Tensile Strength | 1.5 lb./in. |
| Description | Corrugated Polypropylene |
| Mounting Type | Surface Mount |
| For Use With (Application) | Marking construction sites, temporary parking and asbestos abatement sites |
| Height (English) | 14 in. |
| Height (Metric) | 35.5 cm |
| Max. Temperature (English) | 130°F |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.