Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges

Catalog No. 19155134 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
White
Yellow
Dimensions (L x W):
0.5 x 0.5 in.
1.25 x 0.25 in. (W x H)
13 mm
13 mm dia.
22.86 x 22.86 mm
Thickness (English):
0.0032 in.
0.0036 in.
0.0065 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Thickness (English)
19-155-134 White 22.86 x 22.86 mm 0.0036 in.
19-140-392 White 1.25 x 0.25 in. (W x H) 0.0032 in.
19-140-394 Black 13 mm 0.0065 in.
19-140-393 Black 0.5 x 0.5 in. 0.0032 in.
19-155-156 Yellow 13 mm dia. 0.0065 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-155-134 Supplier Brady™ Supplier No. M97488

Ribbon and label materials in one cartridge

Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.

FreezerBondz™ Polyester

  • Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
  • Extremely thin for fitting in snug racks and centrifuges
  • Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
  • Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
  • Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
  • Color: Black on White
Nylon Cloth
  • Nylon cloth material with thick construction for easy handling, but highly conformable
  • Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
  • Size: 1.3cm (0.5 in.)
  • Color: Black on Orange
Tamper-Resistant Vinyl
  • White vinyl material with matte finish and permanent adhesive
  • Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
  • Use caution when removing from liner as material is fragile
  • Used for rating and serial plates
  • Size: 1.3W x 2.5cmH (0.5 x 1 in.)
  • Color: Black on White
High Performance Polyester
  • Polyester label with moderate chemical resistance
  • Resists short term xylene exposure, DMSO, and ethanol
  • Can be used for basic slide identification
  • Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
  • Color: Black on White/Semiclear

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.9 in.
Height (Metric) 2.29 cm
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 22.86 x 22.86 mm
Adhesive Type Permanent
Description BMP51/53 Labelmaker Labels
Finish Matte White
Shape Square
Tensile Strength 35 lb./in.
Temperature Range (English) 50°F
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) General and bar code labeling
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.