Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™ 71 PermaSleeve™ Wire Marker Sleeves

Catalog No. 19107886 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (Metric):
1.17 to 2.79 mm
1.57 to 3.81 mm
2.39 to 5.46 mm
3.2 to 8.13 mm
4.75 to 11.43 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-107-886 1.57 to 3.81 mm
19-107-885 1.17 to 2.79 mm
19-107-887 2.39 to 5.46 mm
19-107-888 3.2 to 8.13 mm
19-107-889 4.75 to 11.43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-107-886 Supplier Brady™ Supplier No. BM71C187342

Fits snuggly around wire for permanent identification and protection

  • Has 3:1 shrink ratio 
  • Heat shrinkable 
  • Fade resistant
  • Flame retardant
  • Made of B-342 Permasleeve PS polyolefin material

Specifications

Certifications/Compliance SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662
Description Bulk BMP71 PermaSleeve Wire Marker Sleeves
Material Polyolefin (B-342)
Product Type Wire Marker Sleeve
For Use With (Application) Wire and cable marking, Panel identification
For Use With (Equipment) 22 to 16 wire ga
Quantity 1
Length (Metric) 15.24 m
Diameter (English) 0.062 to 0.150 in.
Diameter (Metric) 1.57 to 3.81 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.