Learn More
Description
- Has 3:1 shrink ratio
- Heat shrinkable
- Fade resistant
- Flame retardant
- Made of B-342 Permasleeve PS polyolefin material
Specifications
Specifications
| Certifications/Compliance | SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662 |
| Description | Bulk BMP71 PermaSleeve Wire Marker Sleeves |
| Material | Polyolefin (B-342) |
| Product Type | Wire Marker Sleeve |
| For Use With (Application) | Wire and cable marking, Panel identification |
| For Use With (Equipment) | 22 to 16 wire ga |
| Quantity | 1 |
| Length (Metric) | 15.24 m |
| Diameter (English) | 0.094 to 0.215 in. |
| Diameter (Metric) | 2.39 to 5.46 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.