Learn More
Description
High-density ribbon for use with BMP71 Label Maker
- Excellent solvent resistance, high heat resistance, and super scratch resistance
- Ribbon core inside diameter: 1 in. (25.4mm), ink side out
- W x L: 2 in. x 150 ft. (5cm x 45.7m)
- Color: Black
Certifications
CSA approved. UL recognized.
Compliance
RoHS compliant
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BMP71 Label Printer |
| Material | Resin |
| Length (English) | 150 ft. |
| Width (English) | 2 in. |
| Length (Metric) | 45.7 m |
| Width (Metric) | 50.80 mm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 2.54 cm |
| Description | Black 6200 Series Thermal Transfer Printer Ribbon for BMP71 Printer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.