Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester

Catalog No. 19155143 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.3 x 0.5 in.
0.375 x 0.375 in.
0.375 x 0.825 in.
0.375 x 1 in. w/ 0.375 in. dia. vial top
0.5 x 1 in. w/ 0.375 in. dia. vial top
0.5 x 1 in. w/ 0.4375 in. dia. vial top
0.500 x 1 in.
1 x 0.9 in.
1.6 x 0.59 in.
1.73 x 1 in.
1.9 x 1 in.
Quantity:
1 Ea.
100/Pk.
180/Pk.
220/Pk.
240/Pk.
360/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-155-143 0.500 x 1 in. 180/Pk.
19-155-142 0.375 x 0.825 in. 220/Pk.
19-155-141 0.375 x 0.375 in. 240/Pk.
19-155-144 1 x 0.9 in. 180/Pk.
19-155-148 1.9 x 1 in. 100/Pk.
19-155-147 0.5 x 1 in. w/ 0.4375 in. dia. vial top 240/Pk.
19-155-145 0.375 x 1 in. w/ 0.375 in. dia. vial top 240/Pk.
19-155-146 0.5 x 1 in. w/ 0.375 in. dia. vial top 240/Pk.
19-140-402 0.3 x 0.5 in. 1 Ea.
19-000-130 1.73 x 1 in. 180/Pk.
19-000-156 1.6 x 0.59 in. 360/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-155-143 Supplier Brady™ Supplier No. M131492

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Designed to “match” existing vial, slide, and well plate sizes
  • Holds up under tissue processing protocols and other extreme conditions
  • Readable and allow for easy bar coding and scanning
  • Color: Black on White
  • Material: Freezerbondz™ II Polyester
  • Printer Compatibility: BMP51, BMP53

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (L x W) 0.500 x 1 in.
Adhesive Type Permanent
Description BMP51/53 FreezerBondz Labelmaker Labels
Finish White film with white thermal transfer printable topcoat
Shape Rectangle
Temperature Range (Metric) -196°C to +130 °C
Certifications/Compliance ASTM D
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
Quantity 180/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.