Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz II Polyester
Shop All Brady Corporation ProductsDescription
Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry
- Designed to “match” existing vial, slide, and well plate sizes
- Holds up under tissue processing protocols and other extreme conditions
- Readable and allow for easy bar coding and scanning
- Color: Black on White
- Material: Freezerbondz™ II Polyester
- Printer Compatibility: BMP51, BMP53
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Polyester |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Height (English) | 0.5 in. |
| Height (Metric) | 12.70 mm |
| Thickness (English) | 0.0032 in. |
| Thickness (Metric) | 0.081 mm |
| Diameter (Metric) | 11.18 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.