Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges Self-Laminating Polyester

Catalog No. 19155115 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Clear
White
Height (English):
0.37 in.
0.5 in.
0.6 in.
1 in.
1.25 in.
1.5 in.
Width (English):
1.12 in.
1.65 in.
1.75 in.
1.8 in.
2.2 in.
2.25 in.
2.62 in.
3.75 in.
25 ft.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English) Width (English)
19-155-115 White 0.37 in. 25 ft.
19-155-116 Clear 0.5 in. 1.65 in.
19-155-117 Clear 0.5 in. 1.75 in.
19-155-118 White 0.5 in. 2.2 in.
19-155-119 White 0.5 in. 25 ft.
19-155-121 White 0.6 in. 2.62 in.
19-155-122 Black 1 in. 1.75 in.
19-155-120 White 0.6 in. 1.8 in.
19-155-123 Clear 1 in. 2.62 in.
19-155-124 Black 1 in. 25 ft.
19-155-125 Clear 0.5 in. 1.12 in.
19-155-128 Black 1.5 in. 2.25 in.
19-155-129 White 0.37 in. 1.12 in.
19-155-126 White 1.25 in. 25 ft.
19-155-127 Clear 1.5 in. 3.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-155-115 Supplier Brady™ Supplier No. MC375461

BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.

BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester
Width (English) 25 ft.
Length (Metric) 7.62 m
Width (Metric) 9.53 mm
Height (English) 0.37 in.
Height (Metric) 9.5 mm
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Clear film with Matte white printable zone coated ink
Temperature Range (English) 230 to -320.8°F
Temperature Range (Metric) 110 to -196°C
Certifications/Compliance RoHS, ASTM D 1000
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, slides, Liquid Nitrogen and autoclave applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.