Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges Self-Laminating Polyester
Shop All Brady Corporation ProductsDescription
BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Specifications
| Color | Clear |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Polyester |
| Width (English) | 1.65 in. |
| Width (Metric) | 41.91 mm |
| Height (English) | 0.5 in. |
| Height (Metric) | 12.70 mm |
| Thickness (English) | 0.0019 in. |
| Thickness (Metric) | 0.048 mm |
| Dimensions (L x W) | 0.5 x 1.65 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.