Learn More
Description
- Permanent adhesive, for powder-coated/textured surfaces
- Available in various sizes
Specifications
Specifications
| Coating | Powder |
| Color | Black, White |
| Material | Polyester (B-422) |
| Product Type | Label Maker Cartridge |
| Quantity | 1 Roll |
| Size (English) | 0.625 in. x 25 ft. |
| Size (Metric) | 15.8mm x 7.6m |
| Dimensions (L x W) | 25 ft. x 0.625 in. |
| Length (English) | 25 ft. |
| Length (Metric) | 7.6 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.