Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-428 Metalized Polyester

Catalog No. 19000587 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 0.5 in.
1.13 x 0.5 in.
2 x 1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-587 1 x 0.5 in.
19-000-595 1.13 x 0.5 in.
19-000-590 2 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-587 Supplier Brady™ Supplier No. M47428

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

For marking relays, solenoids, switches, drive motors and other components

  • Available in various sizes
  • For use with BMP41, BMP51, BMP53 printers

Specifications

Certifications/Compliance Pass 2002/95/EC
Color Black, Light Gray
Material Metallized Polyester (B-428)
Product Type Label Maker Cartridge
Quantity 480/Pk.
Size (English) 1 x 0.5 in.
Size (Metric) 25.4 x 12.7 mm
Dimensions (L x W) 1 x 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.