Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-428 Metalized Polyester
Shop All Brady Corporation ProductsDescription
- Available in various sizes
- For use with BMP41, BMP51, BMP53 printers
Specifications
Specifications
| Certifications/Compliance | Pass 2002/95/EC |
| Color | Black, Light Gray |
| Material | Metallized Polyester (B-428) |
| Product Type | Label Maker Cartridge |
| Quantity | 239/Pk. |
| Size (English) | 1.13 x 0.5 in. |
| Size (Metric) | 28.7 x 12.7 mm |
| Dimensions (L x W) | 1.13 x 0.5 in. |
| Width (English) | 1.13 in. |
| Width (Metric) | 28.7 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.