Learn More
Brady™ BMP51/BMP53 Label Maker Cartridge: Tissue Cassette Polyester
Shop All Brady Corporation ProductsDescription
- When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Material | Polyester |
| Sterility | Non-sterile |
| For Use With (Equipment) | BMP™51 Label Maker, BMP™53 Label Maker |
| Thickness (English) | 0.0046 in. |
| Dimensions (L x W) | 1.05 x 0.25 in. |
| Width (Metric) | 6.35 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.