Learn More
Description
Includes
BMP71 Printer, Hardsided carrying case, Battery Pack, AC adapter/battery charger (Charges in approx 4 hrs with machine off), USB cable, TLS2200/HandiMark label roll adapter, Cleaning card and swab, Product CD, Quick Start Guide, M71-R6000 black ribbon, M71-31-423 die cut labels and/or M71C-2000-580-WT labels, Soft carrying case
- This kit includes the BMP™71 Printer, both a Hard Case and a Soft backpack style Case, Battery Pack, AC Adapter/Battery Charger, and more
- The top features of the printer include built-in label design wizards, storage space for more than 100,000 label files, and a large, full color screen
- Print on more than 45 types of premium label materials, including PermaSleeve™ wire markers, Indoor/Outdoor vinyl, polyester die-cut labels, and more
- Compatible with M71 series label cartridges; fits BMP™61, TLS 2200™ and HandiMark™ cartridges with included roll adaptor
Compliance
FCC Class A
Warranty and Services
1 year
Specifications
Specifications
| Width (Metric) | 241.3 mm |
| Dimensions (L x W x H) | 13 x 9.5 x 4.6 in. |
| Sterility | Non-sterile |
| For Use With (Application) | Cable & Wire Marking; Circuit Board Marking; Facility ID; General & Industrial ID; Healthcare ID; Barcode Labeling; Industrial ID; Laboratory ID; Lockout Tagout Labeling; Plant Maintenance; Cable & Wire Marking |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.