Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Border Marking Tapes

Catalog No. 19103845 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
Yellow
Width (English):
0.25 in.
0.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-103-845 Red 0.5 in.
19-103-840 Red 0.25 in.
19-103-844 Black 0.25 in.
19-103-846 Blue 0.5 in.
19-103-847 Yellow 0.5 in.
19-103-848 Green 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-103-845 Supplier Brady™ Supplier No. 121127
Add to Cart
Add to Cart

Allows to create solid borders and divider lines

  • Place color-coded bands on tools for easy identification

Specifications

Color Red
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Material Vinyl
Type Border Marking Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.