Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Border Marking Tapes

Catalog No. 19103846 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
Yellow
Width (English):
0.25 in.
0.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-103-846 Blue 0.5 in.
19-103-840 Red 0.25 in.
19-103-844 Black 0.25 in.
19-103-845 Red 0.5 in.
19-103-847 Yellow 0.5 in.
19-103-848 Green 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-103-846 Supplier Brady™ Supplier No. 121128
Add to Cart
Add to Cart

Allows to create solid borders and divider lines

  • Place color-coded bands on tools for easy identification

Specifications

Color Blue
Width (English) 0.5 in.
Material Vinyl
Length (English) 50 ft.
Width (Metric) 12.7 mm
Type Border Marking Tape
Length (Metric) 15.2 m
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.