Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyBondz™ BMP71 Thermal Transfer Portable Printer Labels

Catalog No. 19000141 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.70 x 25.40 mm
6.35 x 19.05 mm
9.53 x 25.40 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-141 9.53 x 25.40 mm
19-000-142 12.70 x 25.40 mm
19-000-140 6.35 x 19.05 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-000-141 Supplier Brady™ Supplier No. M7116423

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Used to identify property from components to finished products

  • White glossy polyester
  • Available in various sizes

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Patch Panel - ID Port, Rating Plates, Through Hole - Top

Specifications

Certifications/Compliance UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester (B-423)
Product Type BradyBondz Label
For Use With (Application) Asset Tracking, Barcoding, Bottles, Component ID, Conical Tube, Deep Well Plate, Equipment ID, General Purpose ID, Petri Dish, Rating Plates, Through Hole - Top
For Use With (Equipment) BMP™71 Portable Thermal Transfer Printer
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 1 x 0.37 in.
Size (Metric) 25.4 x 9.5 mm
Temperature Range (Metric) -70°C to +110°C
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 9.53 x 25.40 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.37 in.
Height (Metric) 9.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.