Learn More
Description
- Egress pathway marking during power outages and emergency situations
- For 10+ hour glow requirements
Certification/Compliance:
- Exceeds ASTM E 2072-00 standard; ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007
Specifications
Specifications
| Product Type | Arrow Tape |
| Dimensions (L x W) | 15 ft. x 2 in. |
| Width (Metric) | 5.08 cm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Width (English) | 2 in. |
| Length (Metric) | 4.57 m |
| Length (English) | 15 ft. |
| Material | B-324 Phosphorescent Polyester |
| Type | Arrow tape |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.