Learn More
Brady™ BradyGlo™ Photoluminescent Framed Single Face Wall Mount Exit Sign
Shop All Brady Corporation ProductsDescription
- Legend: EXIT
- Material: Glow-in-the-Dark BradyGlo Photoluminescent
- Language: English
- Wall-mounted and maintenance-free
- May qualify for LEED credits and visibility 50 ft. (15.2m)
- W x H: 15.25 x 8.25 in. (38.7 x 21cm)
Certifications
UL listed
Compliance
IBC/IFC, NYC Compliant
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Glow-in-the-Dark BradyGlo Photoluminescent |
| Height (English) | 8.25 in. |
| Height (Metric) | 21 cm |
| Width (English) | 15.25 in. |
| Width (Metric) | 38.7 cm |
| Languages | English |
| Dimensions (L x W) | 38.7 x 21cm |
| Displayed Text | EXIT |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
