Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylite™ Reflective Numbers and Letters

Catalog No. 19807110 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
Yellow
Width (English):
1 in.
1.75 in.
Height (English):
1 in.
1.5 in.
2.87 in.
Display Text:
1
4
6
A
D
E
H
I
J
N
Number 4
O
P
Q
S
U
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Height (English) Display Text
19-807-110 Yellow 1 in. 1 in. Number 4
19-015932 Black, Yellow 1.75 in. 2.87 in. S
19-807-114 Black, Yellow 1 in. 1.5 in. D
19-807-107 Black, Yellow 1 in. 1.5 in. 1
19-807-111 Black, Yellow 1 in. 1.5 in. 6
19-807-112 Black, Yellow 1 in. 1.5 in. A
19-807-115 Black, Yellow 1 in. 1.5 in. E
19-807-117 Black, Yellow 1 in. 1.5 in. I
19-807-118 Black, Yellow 1 in. 1.5 in. J
19-807-119 Black, Yellow 1 in. 1.5 in. N
19-807-116 Black, Yellow 1 in. 1.5 in. H
19-807-120 Black, Yellow 1 in. 1.5 in. O
19-807-121 Black, Yellow 1 in. 1.5 in. P
19-807-122 Black, Yellow 1 in. 1.5 in. Q
19-807-123 Black, Yellow 1 in. 1.5 in. S
19-807-124 Black, Yellow 1 in. 1.5 in. U
19-807-109 Black, Yellow 1 in. 1.5 in. 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 19-807-110 Supplier Brady™ Supplier No. 59204/DEL

Bradylite™ Reflective Numbers and Letters are made of B-997, a reflective sheeting backed with a pressure sensitive adhesive.

  • This B-997 material is used for utility plant markings applied outdoors in cold climates
  • Specifically designed to be applied at cold temperatures and has excellent weatherability
  • Service temperature range of -40 to 200° F
  • Average outdoor durability of 4-6 years

Specifications

Adhesive Type Pressure-sensitive Acrylic
Color Yellow
Product Type Reflective Label
Display Text Number 4
Width (English) 1 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.