Learn More
Description
- Rugged and flexible
- Made of tough, reinforced polymer
- When driven over, they bend, but do not break
- Available in highly visible standard APWA colors
- Stripes that are reflective are easy to see
- Blank stakes have no sign assembly
- Flat on both sides enables two-way readability
- Six times lighter than conventional signs and posts
- Prevent accidental dig-ins by marking underground gas/oil pipelines, telecommunication cables, electric power lines, and water and sewer lines
Specifications
Specifications
| Product Type | Stake w/ Points |
| Height (English) | 66 in. |
| Material | Reinforced Polymer |
| Type | Warning Stake, Pointed End |
| Width (English) | 3.75 in. |
| Packaging Quantity | 1 Ea. |
| Height (Metric) | 167.6 cm |
| Width (Metric) | 9.5 cm |
| Color | Yellow |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.