Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BSM-Barrier Spill Mattings

Catalog No. 17111113 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (Metric):
45 L
94.6 L
180 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-111-113 180 L
17-111-115 45 L
19-150-276 94.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-111-113 Supplier Brady™ Supplier No. BSM300
Add to Cart
Add to Cart

BSM-Barrier Spill Matting is an industrial rug with a non-slip, leak-proof barrier backing for use in high-traffic areas and around workstations.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Medium weight - optimal for most general maintenance needs
  • BSM Barrier Spill Matting is made of needlepunched polypropylene - great for high traffic areas eliminating unsightly tracking
  • Barrier backing eliminates leaks and prevents rugs from slipping on smooth surfaces

Specifications

Color Black
Capacity (English) 74 gal./Bale
Capacity (Metric) 180 L
Material Polypropylene
Type Barrier Spill Matting
Weight Capacity Medium-weight
Dimensions (L x W) 91.4 m x 91.4 cm (300 ft. x 36 in.)
Length (Metric) 91.44 m
Width (Metric) 91.44 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.