Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Anyone Working Over This Area... Signs

Catalog No. 19035745 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
35.56 x 25.4cm (14 x 10 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-035-745 35.56 x 25.4cm (14 x 10 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035-745 Supplier Brady™ Supplier No. 76077

For communicating required protective gear for confined spaces, including gloves, eye protection or hearing protection

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: ANYONE WORKING OVER THIS AREA SHALL WEAR A SAFETY BELT AND A LIFELINE AT ALL TIMES
  • Header: CAUTION
  • Black on Yellow

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass (B-120)
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 35.56 x 25.4cm (14 x 10 in.)
Displayed Text Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Product Type Confined Space Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.