Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution Do Not Operate Without GuardsSigns

Catalog No. 19038029 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
25.4 H x 17.8 W x 0.02 cm D
25.4 H x 17.8 W x 0.25 cm D
35.6 H x 25.4 W x 0.15 cm D
35.6 H x 25.4 x W x 0.25 cm D
Material:
Fiberglass
Plastic
Polyester
Certifications/Compliance:
ANSI Z535
ANSI Z535, OSHA 1910.145
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Certifications/Compliance
19-038-029 25.4 H x 17.8 W x 0.25 cm D Fiberglass ANSI Z535, OSHA 1910.145
19-038-031 10 x 7 in. Plastic ANSI Z535
19-038-032 35.6 H x 25.4 W x 0.15 cm D Plastic ANSI Z535
19-038-033 25.4 H x 17.8 W x 0.02 cm D Polyester ANSI Z535
19-038-030 35.6 H x 25.4 x W x 0.25 cm D Fiberglass ANSI Z535
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-038-029 Supplier Brady™ Supplier No. 45039
Add to Cart
Add to Cart

Caution: Do Not Operate Without Guards safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 25.4 H x 17.8 W x 0.25 cm D
Displayed Text CAUTION Do Not Operate Without Guards
Product Type ANSI Safety Sign
Color Yellow on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.