Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution Hard Hats Required Signs

Catalog No. 19038048 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Plastic
Polyester
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-038-048 Plastic 14 in. 10 in.
19-038-046 Fiberglass 14 in. 10 in.
19-038-045 Fiberglass 10 in. 7 in.
19-038-047 Plastic 10 in. 7 in.
19-038-050 Polyester 14 in. 10 in.
19-038-051 Aluminum 10 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-038-048 Supplier Brady™ Supplier No. 45058

Caution: Hard Hats Required personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION Hard Hats Required
Product Type ANSI Z535 Safety Sign
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.