Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: No Smoking Beyond This Point Signs

Catalog No. 19036172 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
14 in.
Width (English):
10 in.
14 in.
20 in.
Thickness:
0.006 to 0.01 in.
0.06 in.
0.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Thickness
19-036-172 Plastic 10 in. 14 in. 0.06 in.
19-036-171 Plastic 7 in. 10 in. 0.06 in.
19-016-845 Fiberglass 14 in. 20 in. 0.1 in.
19-036-173 Polyester 7 in. 10 in. 0.006 to 0.01 in.
19-036-174 Polyester 10 in. 14 in. 0.006 to 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-036-172 Supplier Brady™ Supplier No. 25063

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

To reinforce policies that prohibit smoking and help keep employees and visitors safe

  • Available in wide range of sizes and materials

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text CAUTION No Smoking Beyond This Point
Product Type No Smoking Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.