Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution Respirator Must Be Worn in this Area Signs

Catalog No. 19038078 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-038-078 Fiberglass 14 in. 10 in.
19-038-077 Fiberglass 10 in. 7 in.
19-038-079 Plastic 10 in. 7 in.
19-038-080 Plastic 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-038-078 Supplier Brady™ Supplier No. 45026

Caution: Respirator Must Be Worn in this Area personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, ANSI Z535
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION Respirator Must Be Worn In This Area
Product Type ANSI Z535 Safety Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.