Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Safety Belt Required Signs

Catalog No. 19035783 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 17.78cm (10 x 7 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-035783 25.4 x 17.78cm (10 x 7 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035783 Supplier Brady™ Supplier No. 84560

For communicating required protective gear for confined spaces

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: SAFETY BELT REQUIRED
  • Header: CAUTION
  • Black on Yellow

B-302

  • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Polyester
Quantity 1 Ea.
Description Self-sticking Polyester (B-302)
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Height (Metric) 17.78 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 25.4 x 17.78cm (10 x 7 in.)
Displayed Text Safety Belt Required
Product Type Confined Space Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.