Learn More
Description
- ANSI Z535 safety sign
- Bright colors and bold text provide high visibility to critical messages
- Sign reads “CAUTION Slippery Floor” (with pictogram)
- Black/yellow on white
- Designed to withstand harsh industrial environments
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Premium fiberglass — fiberglass reinforced polyester
- Aluminum — 0.040 in. coil coated aluminum construction
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Compliance
ANSI Z535
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.04 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
