Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Clear Acrylic Sign Blanks

Catalog No. 19000627 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
260 x 260mm
4 x 6 in.
4.25 x 10.25 in.
7.25 x 10 in.
7.25 x 10.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-627 7.25 x 10.25 in.
19-000-629 260 x 260mm
19-000-628 4.25 x 10.25 in.
19-000-622 4 x 6 in.
19-000-623 7.25 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-000-627 Supplier Brady™ Supplier No. 106463
Add to Cart
Add to Cart

Use to mount output behind clear panel to add rigidity while protecting graphics

  • Pressure sensitive adhesive
  • Available in various sizes

Specifications

Material Acrylic
Quantity 10/Pk.
Adhesive Type Pressure-sensitive
Height (English) 7.25 in.
Height (Metric) 184 mm
Width (English) 10.25 in.
Width (Metric) 260 mm
Dimensions (L x W) 7.25 x 10.25 in.
Product Type Sign Blanks
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.