Learn More
Description
- Orange markers meet ASME (ANSI) Standard ZG3.22
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
Specifications
Specifications
| Certifications/Compliance | ASME (ANSI) ZG3.22 |
| Description | C |
| Adhesive Type | Rubber, Repositionable |
| Color | Black, Orange |
| Finish | Semi-gloss |
| Format | Label |
| Material | Vinyl Cloth |
| Product Type | Conduit and Voltage Marker Label |
| Sterility | Non-sterile |
| Display Text | 120/208 Volts |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.