Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Conduit and Voltage Markers

Catalog No. 19807067 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
18/Card
4/Card
Display Text:
120/208 Volts
208 Volts
230 Volts
240 Volts
250 Volts
480 Volts
Three Phase
Height (Metric):
12.7 mm
2.8 cm
28.575 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Display Text Height (Metric)
19-807-067 4/Card 230 Volts 2.8 cm
19-015655 4/Card 208 Volts 28.575 mm
19-015657 4/Card 240 Volts 28.575 mm
19-015672 18/Card 230 Volts 12.7 mm
19-015673 18/Card 480 Volts 12.7 mm
19-015676 18/Card 120/208 Volts 12.7 mm
19-015675 18/Card Three Phase 12.7 mm
19-040956 4/Card 250 Volts 28.575 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-807-067 Supplier Brady™ Supplier No. 44208

Conduit and Voltage Markers are orange ASME-compliant labels to alert employees to potentially dangerous machinery or energized equipment.

  • Orange markers meet ASME (ANSI) Standard ZG3.22
  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality

Specifications

Certifications/Compliance ASME (ANSI) ZG3.22
Description B
Adhesive Type Rubber, Repositionable
Color Black, Orange
Finish Semi-gloss
Material Vinyl Cloth
Product Type Conduit and Voltage Marker Label
Sterility Non-sterile
Display Text 230 Volts
For Use With (Application) For wire, cable and general identification of numbers, letters and conduit and voltage markers
Quantity 4/Card
Dimensions (L x W) 1.125 x 4.125 in.
Width (English) 4.12 in.
Width (Metric) 104.78 mm
Height (English) 1.12 in.
Height (Metric) 2.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.