Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Confined Space Enter By Permit Only Sign

Catalog No. 19038101 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass, Polyester
Polyester
Polystyrene
Width (English):
7 in.
10 in.
Height (English):
10 in.
14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Height (English)
19-038-101 Fiberglass, Polyester 7 in. 10 in.
19-038-104 Polystyrene 10 in. 14 in.
19-038-105 Polyester 7 in. 10 in.
19-038-102 Fiberglass, Polyester 10 in. 14 in.
19-038-106 Polyester 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-038-101 Supplier Brady™ Supplier No. 44981

Confined Space: Enter By Permit Only safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 7 in.
Displayed Text DANGER Confined Space Enter By Permit Only (With Pictogram)
Product Type ANSI Z535 Safety Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.