Learn More
Description
- Includes copper wires with pre-fitted lead seals
- Use with hand sealing press (not included)
Specifications
Specifications
| Material | Copper |
| Product Type | Copper Lead Seal |
| For Use With (Application) | Hand sealing press |
| Quantity | 250/Pk. |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.