Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Danger High Voltage Signs

Catalog No. 19016813 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
14 in.
Width (English):
7 in.
10 in.
14 in.
20 in.
Displayed Text:
DANGER High Voltage
DANGER High Voltage Keep Out
DANGER High Voltage Unauthorized Personnel Keep Out
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Displayed Text
19-016813 Fiberglass 14 in. 20 in. DANGER High Voltage Unauthorized Personnel Keep Out
19-015740 Polyester 7 in. 10 in. DANGER High Voltage Keep Out
19-079106 Fiberglass 10 in. 14 in. DANGER High Voltage Keep Out
19-806-948 Plastic 10 in. 14 in. DANGER High Voltage Unauthorized Personnel Keep Out
19-016812 Polyester 7 in. 10 in. DANGER High Voltage Unauthorized Personnel Keep Out
19-038-125 Fiberglass 10 in. 7 in. DANGER High Voltage
19-038-126 Fiberglass 14 in. 10 in. DANGER High Voltage
19-038-128 Plastic 14 in. 10 in. DANGER High Voltage
19-038-129 Polyester 10 in. 7 in. DANGER High Voltage
19-038-131 Aluminum 10 in. 7 in. DANGER High Voltage
19-038-130 Polyester 14 in. 10 in. DANGER High Voltage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-016813 Supplier Brady™ Supplier No. 71580
Add to Cart
Add to Cart

Danger: High Voltage safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33,
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 20 in.
Width (Metric) 50.8 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 14 x 20 in.
Displayed Text DANGER High Voltage Unauthorized Personnel Keep Out
Product Type Admittance Sign
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.