Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Danger: No Smoking Signs

Catalog No. 19015699 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-015699 Stainless Steel
19-102050 Plastic
17-046-15 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-015699 Supplier Brady™ Supplier No. 88369
Add to Cart
Add to Cart

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance OSHA
Material Stainless Steel
Quantity 1 Ea.
For Use With (Application) Safety sign, identification of fire alarm, extinguisher and emergency exit
Height (English) 3.5 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 5 in.
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text DANGER No Smoking
Product Type No Smoking Sign
Color Black
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.