Learn More
Description
- Highly visible yellow lockout station makes locks, tags, and lockouts easy to access and use
- Made of durable plastic to withstand the harshest conditions
- Can be mounted on a flat surface
- Accommodates 20 padlocks, 50 tags, and six 1 in. (2.54cm) lockouts (not included)
Order Info
Dimensions (L x W): 24 x 19 in. (61 x 48cm). Lockout/tagout components available separately; call your Fisher Safety Customer Service Representative for details.
Specifications
Specifications
| Product Type | Department Lockout Station |
| Color | Yellow |
| Material | Plastic |
| Dimensions (L x W) | 24 x 19 in. |
| For Use With (Application) | Withstands the harshest conditions |
| For Use With (Equipment) | Accommodates 20 padlocks, 50 tags, and six 1 in. lockouts |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
| Width (English) | 19 in. |
| Width (Metric) | 48 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
