Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Identoline™ Detectable Warning Tapes

Catalog No. 19103866 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Blue
Black, Orange
Black, Red
Black, Yellow
Displayed Text:
Caution: Buried Electric Line Below
Caution: Buried Fiber Optic Line Below
Caution: Buried Gas Line Below
Caution: Buried Water Line Below
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text
19-103-866 Black, Red Caution: Buried Electric Line Below
19-103-865 Black, Yellow Caution: Buried Gas Line Below
19-103-867 Black, Blue Caution: Buried Water Line Below
19-103-869 Black, Orange Caution: Buried Fiber Optic Line Below
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-103-866 Supplier Brady™ Supplier No. 91601
Add to Cart
Add to Cart

Covers location or underground utility lines

  • Made of tough B-721 metal detectable polyester
  • Subsurface graphics seal the legend from acids, alkalis and soil substances
  • Easily identified legend on APWA color-coded background
  • Manual or automatic installation is easy (10.1cm to 15.2cm (4 in. to 6 in.) below the surface is recommended for maximum detectability)

Specifications

Color Black, Red
Width (Metric) 5.08 cm
Width (English) 2 in.
Thickness 4.5 mil
Length (Metric) 304.8 m
Displayed Text Caution: Buried Electric Line Below
Length (English) 1000 ft.
Type Warning Tape
Dimensions (L x W) 304.8 m x 5.08 cm (1000 ft. x 2 in.)
Material Polyester
Certifications/Compliance OSHA regulation
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.