Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Direction Flow Arrow Tapes

Catalog No. 19111883 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Gray
Black, Yellow
White, Blue
White, Green
White, Red
Width (English):
1 in.
2 in.
4 in.
Quantity:
1440/Pk.
270/Pk.
720/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Quantity
19-111-883 Black, Gray 4 in. 270/Pk.
17-042-1A Black, Yellow 1 in. 1440/Pk.
17-042A White, Green 1 in. 1440/Pk.
17-042B White, Green 2 in. 720/Pk.
19-017473 White, Red 4 in. 270/Pk.
19-017494 White, Red 1 in. 1440/Pk.
19-017475 White, Green 4 in. 270/Pk.
19-017472 Black, Yellow 4 in. 270/Pk.
19-017495 White, Blue 1 in. 1440/Pk.
19-111-887 Black, Gray 1 in. 1440/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-111-883 Supplier Brady™ Supplier No. 91411
Add to Cart
Add to Cart

Provide 360° visibility to your indoor and outdoor pipe markers with this durable , pressure-sensitive vinyl (B-946) Direction Flow Arrow Tapes.

  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Certifications/Compliance ASME (ANSI) A13.1 - 2007
Adhesive Type Acrylic, Pressure-sensitive
Color Black, Gray
Finish High Gloss
Format Tape
Material Vinyl
Printable Sides Single-side Printable
Product Type Arrow Tape
Sterility Non-sterile
For Use With (Application) Pipe marking
For Use With (Equipment) Pipe and Valve Marking
Life Span 8 to 10 Years
Quantity 270/Pk.
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Dimensions (L x W) 30 yd. x 4 in.
Length (English) 30 yd.
Length (Metric) 27.43 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.