Learn More
Description
- Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention.
- Durable heavy duty write-on polyester (B-851) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
- Withstands moisture, grease and dirt.
- Paper cardstock (B-853) tags are recommended for indoor use only.
Specifications
Specifications
| Certifications/Compliance | ASTM D1593, ASTM D638, OSHA |
| Color | Black, Yellow |
| Material | Polyester |
| Message | Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag |
| For Use With (Application) | For marking on-the-spot warning of dangerous conditions |
| Durability | 3 to 5 Years |
| Height (English) | 7 in. |
| Height (Metric) | 17.78cm |
| Includes | 10 Nylon Ties |
| Thickness | 0.36 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.