Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Do Not Close Valve Tags

Catalog No. 19040355 Shop All Brady Corporation Products
Change view
Click to view available options
Message:
Front: Do Not Close This Valve
Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag
Front: Do Not Close This Valve, Back: Do Not Remove This Tag
Material:
Cardstock
Polyester
Dimensions (L x W):
5.75 x 3 in.
7 x 4 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Dimensions (L x W)
19-040-355 Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag Cardstock 7 x 4 in.
17-985-360D Front: Do Not Close This Valve Polyester 5.75 x 3 in.
19-040-261 Front: Do Not Close This Valve, Back: Do Not Remove This Tag Polyester 5.75 x 3 in.
19-040-262 Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag Polyester 5.75 x 3 in.
19-040-293 Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag Polyester 7 x 4 in.
19-040-324 Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag Cardstock 5.75 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-040-355 Supplier Brady™ Supplier No. 86717

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Do Not Close Valve accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions.

  • Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention.
  • Durable heavy duty write-on polyester (B-851) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
  • Withstands moisture, grease and dirt.
  • Paper cardstock (B-853) tags are recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593, OSHA 1910.145
Color Black, Yellow
Material Cardstock
Message Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag
For Use With (Application) For temporary tagging in a non harsh environment
Height (English) 7 in.
Height (Metric) 17.78cm
Includes 100 String Fasteners
Thickness 0.25 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 194°F
Width (English) 4 in.
Width (Metric) 10.16 cm
Dimensions (L x W) 7 x 4 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.