Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Do Not Open / Do Not Open Valve Tags

Catalog No. 19040303 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
Caution Front Do Not Open This Valve, Back Do Not Remove This Tag
Danger Do Not Open Valve
Do Not Open
Header: Danger; Front legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA; Back legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA
Header: Danger; Front legend: DO NOT OPEN THIS VALVE; Back legend: DO NOT REMOVE THIS TAG
Color:
Black on Yellow
Black/Red on White
Dimensions (L x W):
5.75 x 3 in.
3 x 5.75 in.
4 x 7 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Color Dimensions (L x W)
19-040-303 Header: Danger; Front legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA; Back legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA Black/Red on White 4 x 7 in.
17-043-4 Danger Do Not Open Valve Black/Red on White 5.75 x 3 in.
19-017084 Do Not Open Black/Red on White 5.75 x 3 in.
19-040-263 Caution Front Do Not Open This Valve, Back Do Not Remove This Tag Black on Yellow 3 x 5.75 in.
19-040-365 Header: Danger; Front legend: DO NOT OPEN THIS VALVE; Back legend: DO NOT REMOVE THIS TAG Black/Red on White 4 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-040-303 Supplier Brady™ Supplier No. 86578
Add to Cart
Add to Cart

Do Not Open / Do Not Open Valve accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions.

  • Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention.
  • Durable heavy duty write-on polyester (B-851) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
  • Withstands moisture, grease and dirt.
  • Paper cardstock (B-853) tags are recommended for indoor use only.

Specifications

Product Type Accident Prevention Tag
Color Black/Red on White
Material Polyester
Certifications/Compliance OSHA 1910.145
Dimensions (L x W) 4 x 7 in.
Displayed Text Header: Danger; Front legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA; Back legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA
Durability 3 to 5 Years
For Use With (Application) Marking on the spot warning of dangerous conditions
Height (English) 7 in.
Height (Metric) 178 mm
Temperature Range (English) −40° to +212°F
Temperature Range (Metric) −40° to +100°C
Thickness 0.25 mm
Width (English) 4 in.
Width (Metric) 102 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.