Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Door Signs: NOTICE - THIS GATE MUST BE KEPT LOCKED

Catalog No. 19035871 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-035871 Fiberglass 10 in. 14 in.
19-035-875 Polyester 10 in. 14 in.
19-035-872 Plastic 7 in. 10 in.
19-035-874 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-035871 Supplier Brady™ Supplier No. 70548

Effective and practical solution for any workplace to identify entrances, exits, alarms, fire exits, and more

  • Available in three materials - fiberglass, plastic and self-sticking polyester
  • Available in different widths and heights
  • Black, blue on white

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Mounting Type Surface Mount
For Use With (Application) For use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.40 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Notice This Gate Must Be Kept Locked
Product Type Door Sign
Color Black
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.