Learn More
Description
- Offered in a variety of colors and sizes
- Self-sticking polyester
- Plastic version also available; see cat. no. 19102284
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.89 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.006 to 0.01 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
