Learn More
Brady™ Door Signs: WARNING - SECURITY ALARM WILL SOUND IF DOOR IS OPENED
Shop All Brady Corporation ProductsDescription
- Available in three materials - fiberglass, plastic and self-sticking polyester
- Available in different widths and heights
- Black on orange
Specifications
Specifications
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Mounting Type | Surface Mount |
| For Use With (Application) | For use in industrial, utility, commercial and institutional environments |
| Height (English) | 10 in. |
| Height (Metric) | 25.40 cm |
| Max. Temperature (English) | 193°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.1 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
