Learn More
Description
- Bright colors and bold text provide high visibility to critical messages
- Designed to withstand harsh industrial environments
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Aluminum — 0.040 in. coil coated aluminum construction
- Premium fiberglass — fiberglass reinforced polyester
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Certifications/Compliance | PSTC-33 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.89 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.006 to 0.01 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
