Learn More
Brady™ Eco-Friendly Signs: CAUTION: AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES OSHA-NEC REGULATIONS
Shop All Brady Corporation ProductsDescription
- Made up of recycled film that is made of 20% pre-consumer waste
- Recommended for indoor use only
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967 |
| Material | Plastic |
| Adhesive Type | Pressure-sensitive Acrylic |
| Resistant To | Abrasion, Chemicals |
| Mounting Type | Self-adhesive |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.004 in. |
| Temperature Range (English) | -40°F to 230°F |
| Dimensions (L x W) | 10 x 14 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
