Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Economy Pavement Marking Tape

Economy Pavement Marking Tape from Brady™ is constructed of foil-backed vinyl, coated with sand and reflective beads to provide traction and reflect light.
$388.00
Specifications
Adhesive Type | Self-adhesive |
---|---|
Finish | Reflective |
Format | Tape |
Material | Vinyl |
Product Type | Pavement Marking Tape |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-046-628
|
Brady™
78261 |
White |
Each for $388.00
|
|
|||||
19-046-629
![]() |
Brady™
78262 |
Yellow |
Each for $388.00
|
|
|||||
Description
- Adhesive backing bonds tape temporarily to clean, dry surfaces
Specifications
Self-adhesive | |
Tape | |
Pavement Marking Tape | |
Low Traffic Areas, Temporary Markings | |
150 ft. | |
4 in. |
Reflective | |
Vinyl | |
Non-sterile | |
1 Ea. | |
45.7 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title