Learn More
Description
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications
Specifications
| Product Type | Electrical Lockout Pouch |
| Color | Black |
| Material | Nylon |
| Certifications/Compliance | OSHA 1910.147 |
| Depth (English) | 2 in. |
| Depth (Metric) | 5 cm |
| For Use With (Application) | To secure electrical equipment |
| Height (English) | 4.75 in. |
| Height (Metric) | 12 cm |
| Includes | 2 in. blue steel padlock, red aluminum labeled hasp, universal multiple breaker lockout, 277V no hole circuit breaker lockout, small red plug lockout, heavy duty lockout tags, pouch of heavy duty nylon pouch with metal belt loops |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
